• Wrenches
  • Filter

    No Results.

    Cancel

    29 results for "Torque Wrenches"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    RAPTOR® 60 in-lbs 5/16 in. Torque Wrench
    Part #RAP18550

    5/16 in

    $50.49 each
    Add to Cart
    RAPTOR® 80 in-lbs 5/16 in. Torque Wrench
    Part #RAP18551
    $54.44 each
    Add to Cart
    RAPTOR® 80 in-lbs 3/8 in. Torque Wrench
    Part #RAP18552
    $57.19 each
    Add to Cart
    Clamp-All Hubless Torque Wrench for Clamp-All HI-Torq 80 and HI-Torq 125 Coupling
    Part #CLA99125

    Clamp-All HI-Torq 80 and HI-Torq 125 Coupling

    Call for Pricing
    RAPTOR® 60 in-lbs 5/16 in Torque Wrench
    Part #RAP50145

    5/16 in

    $22.57 each
    Add to Cart
    DEWALT 250 ft-lbs 1/2 in Torque Wrench
    Part #DDWMT75462

    250 ft-lbs

    $192.01 each
    Add to Cart
    JB Industries Torque Wrench Kit
    Part #JTRQ1080

    1/2 in

    $150.28 each
    Add to Cart
    YELLOW JACKET® Yellow Jacket® 752 in-lbs 3/8 in. Torque Wrench
    Part #R60648

    3/8 in

    $250.20 each
    Add to Cart
    RIDGID 60 in-lbs 5/16 in Torque Wrench
    Part #R31410

    60 in-lbs

    $42.85 each
    Add to Cart
    YELLOW JACKET® 708 in-lbs 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm Torque Wrench
    Part #RIT60652

    708 in-lbs

    To see availability for this product,
    personLog In
    or Get Online Access
    $236.73 each
    Wheeler-Rex Fastite with 5/16 in. Socket
    Part #W001964

    3/8 in

    $85.75 each
    Add to Cart
    Pasco 60 in-lbs 5/16 in Torque Wrench
    Part #P7020

    5/16 in

    $54.10 each
    Add to Cart
    RIDGID 80 in-lbs 3/8 in Torque Wrench
    Part #R14988

    3/8 in

    $50.83 each
    Add to Cart
    REED 60 in-lbs 5/16 in Torque Wrench
    Part #R02298

    5/16 in

    $43.01 each
    Add to Cart
    PLUMB-PRO 60 in-lbs 5/16 in Torque Wrench
    Part #W243

    60 in-lbs

    To see availability for this product,
    personLog In
    or Get Online Access
    $29.08 each
    CPS Products 80 ft-lbs 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1-1/16 in, 1-5/16 in Torque Wrench
    Part #CTLTWSAE

    5/8 in, 11/16 in, 13/16 in, 15/16 in, 1-1/16 in, 1-5/16 in

    Call for Pricing
    Clamp-All 125 in-lbs 5/16 in Torque Wrench
    Part #C99115

    5/16 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Blackhawk Hand Tools 150 in-lbs 1/2 in Torque Wrench
    Part #B49830

    1/2 in

    $63.28 each
    Add to Cart
    Lowell Corporation 7/8 - 1-1/4 in. Torque Wrench Extension Set
    Part #L36516X
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    CPS Products Metric Wrench Set for CPS Products 17mm, 22mm, 24mm, 26mm, 27mm and 29mm Jaw Sizes
    Part #CTLTWSM

    CPS Products 17 mm, 22 mm, 24 mm, 26 mm, 27mm and 29mm Jaw Sizes

    Call for Pricing
    Wal-Rich 5/16 in Torque Wrench
    Part #W1818500

    5/16 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing