• Bits & Chucks
  • Filter

    No Results.

    Cancel

    29 results for "Auger Bits"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    DEWALT 5/8 x 5 in. 1 Piece Auger
    Part #DDW1681
    $31.21 each
    Add to Cart
    DEWALT 3/4 x 5 in. 1 Piece Auger
    Part #DDW1683
    $34.95 each
    Add to Cart
    DEWALT 7/8 x 5 in. 1 Piece Auger
    Part #DDW1685
    $38.88 each
    Add to Cart
    DEWALT 1 x 5 in. 1 Piece Auger
    Part #DDW1687
    $41.62 each
    Add to Cart
    DEWALT 1-1/8 x 5 in. 1 Piece Auger
    Part #DDW1689
    $52.07 each
    Add to Cart
    DEWALT 1-3/8 x 5 in. 1 Piece Auger
    Part #DDW1691
    To see availability for this product,
    personLog In
    or Get Online Access
    $68.96 each
    Milwaukee® 3/4 x 3 in. 1 Piece Auger
    Part #M48135750
    $35.17 each
    Add to Cart
    Milwaukee® 7/8 x 3 in. 1 Piece Auger
    Part #M48135870
    $39.16 each
    Add to Cart
    Milwaukee® 1-1/8 x 4 in. 1 Piece Auger
    Part #M48131123

    1-1/8 in

    $46.75 each
    Add to Cart
    Milwaukee® Spur 3/4 x 2-1/2 in. 1 Piece Auger
    Part #M48130750
    $16.11 each
    Add to Cart
    Milwaukee® Spur 7/8 x 2-1/2 in. 1 Piece Auger
    Part #M48130870
    $20.00 each
    Add to Cart
    Milwaukee® Spur 1 x 2 in. 1 Piece Auger
    Part #M48131000
    $21.97 each
    Add to Cart
    Milwaukee® Spur 1-1/8 x 2-1/2 in. 1 Piece Auger
    Part #M48131120
    $26.76 each
    Add to Cart
    Milwaukee® Spur 1-1/4 x 2-1/2 in. 1 Piece Auger
    Part #M48131250
    $32.46 each
    Add to Cart
    Milwaukee® 3/4 x 3 in. 1 Piece Auger
    Part #M48130753
    $27.21 each
    Add to Cart
    Milwaukee® 7/8 x 3 in. 1 Piece Auger
    Part #M48130873
    $31.05 each
    Add to Cart
    Milwaukee® 1 x 3 in. 1 Piece Auger
    Part #M48131003
    To see availability for this product,
    personLog In
    or Get Online Access
    $35.63 each
    Milwaukee® 1-1/4 x 3 in. 1 Piece Auger
    Part #M48131253
    To see availability for this product,
    personLog In
    or Get Online Access
    $51.59 each
    Milwaukee® Spur 1-1/2 x 2-1/2 in. Auger Bit (1-Piece)
    Part #M48131500
    $44.16 each
    Add to Cart
    Milwaukee® 1-1/4 x 2 in. 1 Piece Auger
    Part #M48136250
    $68.71 each
    Add to Cart
    Milwaukee® 1/3 x 3 in. 1 Piece Auger
    Part #M48136370

    1/3 in

    $74.96 each
    Add to Cart
    Milwaukee® Spur 1-3/8 x 2-1/2 in. 1 Piece Auger
    Part #M48131370

    2-1/2 in

    $38.81 each
    Add to Cart
    Milwaukee® 1 x 3 in. 1 Piece Auger
    Part #M48136000

    1 in

    $42.00 each
    Add to Cart
    Milwaukee® 1-1/8 x 3 in. 1 Piece Auger
    Part #M48136120

    1-1/8 in

    $59.74 each
    Add to Cart
    Milwaukee® Speed Feed™ 3/4 x 6-1/2 in. Auger Bit
    Part #M48130068

    3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $9.60 each
    Milwaukee® 1-3/8 x 2 in. 1 Piece Auger
    Part #M48131373

    2 in

    $55.95 each
    Add to Cart
    Irwin Industrial Tool 1-1/8 x 3 in. 1 Piece Auger
    Part #I49918

    3 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $20.09 each
    Irwin Industrial Tool Speedbor® 1-1/4 x 5 in. 1 Piece Auger
    Part #I3043015

    1-1/4 in

    $54.64 each
    Add to Cart
    DEWALT 7/8 x 2 in. 1 Piece Auger
    Part #DDW1669
    $28.13 each
    Add to Cart
    DEWALT 1 x 2 in. 1 Piece Auger
    Part #DDW1671
    $28.38 each
    Add to Cart
    DEWALT 1-1/8 x 2 in. 1 Piece Auger
    Part #DDW1673
    $30.05 each
    Add to Cart
    LENOX® 7/8X18 Long SHIP AUGER 81416
    Part #L145470081416

    L145470081416

    To see availability for this product,
    personLog In
    or Get Online Access
    $61.24 each
    Pollardwater Curb Box Auger for Pollard Water P522 Universal Valve and Curb Key
    Part #PP52215

    Joseph G. Pollard P522 Universal Valve and Curb Key

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Irwin Industrial Tool 3/4 x 3 in. 1 Piece Auger
    Part #I49912

    3 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $12.93 each
    LENOX® 7/8 x 3-1/2 in. 1 Piece Auger
    Part #L1455907A1416

    7/8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $45.20 each
    LENOX® 1 x 6 in. 1 Piece Auger
    Part #L145490081616

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $70.98 each
    Milwaukee® 1/2 in;3/4 in;1 in. x 18 in. 3 Piece Auger
    Part #M48133000
    To see availability for this product,
    personLog In
    or Get Online Access
    $86.56 per pack