• Bits & Chucks
  • Filter

    No Results.

    Cancel

    47 results for "Wood Boring Bits"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    DEWALT 6 x 1/2 in. Spade Bit
    Part #DDW1574
    $3.10 each
    Add to Cart
    DEWALT 3/4 x 6 in. Spade Bit
    Part #DDW1578
    $3.17 each
    Add to Cart
    DEWALT 7/8 x 6 in. Spade Bit
    Part #DDW1580
    $3.35 each
    Add to Cart
    DEWALT 1 x 6 in. Spade Bit
    Part #DDW1582
    $3.65 each
    Add to Cart
    DEWALT 1-1/8 x 6 in. Spade Bit
    Part #DDW1583
    $5.13 each
    Add to Cart
    DEWALT 1-1/4 x 6 in. Spade Bit
    Part #DDW1584
    $5.24 each
    Add to Cart
    DEWALT 1-1/2 x 6 in. Spade Bit
    Part #DDW1586
    $5.24 each
    Add to Cart
    LENOX® 1-3/8 in. Automatic Feed Wood Boring Bit LL137
    Part #L1787515

    1-3/8 in

    $34.94 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 3/8 in. Flat Wood Boring Bit
    Part #I88806
    $4.08 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 1/2 in. Flat Wood Boring Bit
    Part #I88808
    $4.08 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 5/8 in. Flat Wood Boring Bit
    Part #I88810
    $4.49 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 3/4 in. Flat Wood Boring Bit
    Part #I88812
    $4.49 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 7/8 in. Flat Wood Boring Bit
    Part #I88814
    $4.70 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 1 in. Flat Wood Boring Bit
    Part #I88816
    $4.95 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 1-1/8 in. Flat Wood Boring Bit
    Part #I88818
    $7.18 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 1-1/4 in. Flat Wood Boring Bit
    Part #I88820
    $7.18 each
    Add to Cart
    Irwin Industrial Tool Speedbor® 1-1/2 in. Flat Wood Boring Bit
    Part #I88824
    $7.18 each
    Add to Cart
    LENOX® 2-1/8 in. Auto Feed Wood Bore Bit LL212
    Part #L1787564

    2-1/8 in

    $40.01 each
    Add to Cart
    DEWALT 6 in. Spade Bit
    Part #DDW1572

    6 in

    $2.94 each
    Add to Cart
    Milwaukee® 1/2 x 6 in. Flat Wood Boring Bit
    Part #M48270501
    $4.11 each
    Add to Cart
    Milwaukee® 5/8 x 6 in. Flat Wood Boring Bit
    Part #M48270621
    $4.33 each
    Add to Cart
    Milwaukee® 3/4 x 6 in. Flat Wood Boring Bit
    Part #M48270751
    $4.46 each
    Add to Cart
    Milwaukee® 7/8 x 6 in. Flat Wood Boring Bit
    Part #M48270871
    $4.67 each
    Add to Cart
    Milwaukee® 1 x 6 in. Flat Wood Boring Bit
    Part #M48271001
    $4.90 each
    Add to Cart
    Milwaukee® 1-1/4 x 6 in. Flat Wood Boring Bit
    Part #M48271251
    $7.29 each
    Add to Cart
    Milwaukee® 1-3/8 x 6 in. Flat Wood Boring Bit
    Part #M48271371
    $7.64 each
    Add to Cart
    Milwaukee® 1-1/2 x 6 in. Flat Wood Boring Bit
    Part #M48271501
    $7.64 each
    Add to Cart
    Milwaukee® Big Hawg™ 1/4 in. Big Hawg Pilot Bit
    Part #M48271401

    1/4 in

    $3.59 each
    Add to Cart
    LENOX® 2 in. Automatic Feed Wood Boring Bit LL200
    Part #L1787563

    2 in

    $49.18 each
    Add to Cart
    Milwaukee® 6 in. Flat Boring Bit Set
    Part #M49220175

    9-7/10 in

    $32.32 each
    Add to Cart
    DEWALT 6 x 11/16 in. Spade Bit
    Part #DDW1577

    6 in

    $3.17 each
    Add to Cart
    LENOX® 1-1/2 in. Automatic Feed Wood Boring Bit LL150
    Part #L1787561

    1-1/2 in

    $35.83 each
    Add to Cart
    LENOX® 1-3/4 in. Automatic Feed Wood Boring Bit LL175
    Part #L1787562

    1-3/4 in

    $46.90 each
    Add to Cart
    LENOX® 1/4 in. Self-Feed Wood Boring Bit
    Part #L33125LL125
    $28.14 each
    Add to Cart
    LENOX® 1-1/2 in. Self-Feed Wood Boring Bit
    Part #L33150LL150
    $28.14 each
    Add to Cart
    LENOX® 2-1/8 in. Self-Feed Wood Boring Bit
    Part #L33212LL212
    $33.05 each
    Add to Cart
    LENOX® 3/8 in. 10Mm Stubby Spade Bit Sb38
    Part #L25310SB38

    3/8 in

    $5.77 each
    Add to Cart
    LENOX® 2-1/4 in. Automatic Feed Wood Boring Bit
    Part #L1787565

    2-1/4 in

    $53.31 each
    Add to Cart
    Robert Bosch Tool High Speed Steel Spade Bit Set 13 Piece
    Part #BDSB5013P

    High Carbon Steel

    To see availability for this product,
    personLog In
    or Get Online Access
    $37.89 each
    Milwaukee® Speed Feed™ 7/8 in. Hex Hole Making Wood Boring Bit 1 Piece
    Part #M48130078

    7/8 in

    $10.21 each
    Add to Cart
    Milwaukee® 3/8 in. Flat Wood Boring Bit
    Part #M48270371

    3/8 in

    $4.11 each
    Add to Cart
    Milwaukee® 6 x 1-1/8 in. Flat Wood Boring Bit
    Part #M48271121

    1/4 in

    $7.19 each
    Add to Cart
    Irwin Industrial Tool 6 in. Speedbor Groove Bit 6 Piece
    Part #I1856841

    6 Piece

    To see availability for this product,
    personLog In
    or Get Online Access
    $28.20 each