• Power Tools
  • Filter

    No Results.

    Cancel

    635 results for "Sanders, Grinders & Polishing Tools"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Milwaukee® M18 Fuel™ M18 15 in. Fuel 4-1/2 in. / 5 ft. Grinder Paddle Switch No-Lock Kit
    Part #M278022

    15 in

    $429.00 each
    Add to Cart
    Milwaukee® 11A Small Angle Grinder Paddle
    Part #M614130

    11

    $99.00 each
    Add to Cart
    Milwaukee® MX Fuel™ Lithium-ion Cordless Breaker Hammer Drill
    Part #MMXF3681XC

    REDLITHIUM™

    $2,499.00 each
    Add to Cart
    DEWALT 4-1/2 x 5/8 in. Cut-off Wheel
    Part #DDW8424H

    4-1/2 in

    $3.14 each
    Add to Cart
    Milwaukee® 4-1/2 in. X .045 in. X 7/8 in. Aluminum Oxide Cut-Off Wheel
    Part #M49944500

    4-1/2 in

    $1.69 each
    Add to Cart
    Milwaukee® M18 Fuel™ M18 15 in. Fuel 4-1/2 in. / 5 ft. Grinder Paddle Switch No-Lock Kit
    Part #M278021

    15 in

    $319.00 each
    Add to Cart
    DEWALT 4-1/2 in. x .045 in. x 7/8 in. Metal Thin Cut Off Wheel
    Part #DDW8062

    4-1/2 in

    $1.50 each
    Add to Cart
    Milwaukee® M18 Fuel™ 4-1/2 in. Grinder Paddle Switch (Less Lock)
    Part #M278020

    4-1/2 in

    $179.00 each
    Add to Cart
    Milwaukee® 11-7/8 in. Cordless Lithium-Ion Multi-Tool
    Part #M262620

    11-7/8 in

    $119.00 each
    Add to Cart
    Milwaukee® 4-1/2 x 1/8 in. Grinding Wheel in Black
    Part #M49944510
    Color/Finish
    $1.85 each
    Add to Cart
    DEWALT 4 x 5/8 in. Carbon Stringer Wire Wheel
    Part #DDW4925B

    5/8 in - 11 in

    $7.55 each
    Add to Cart
    Milwaukee® 4-1/2 in. Grinding Wheel in Black
    Part #M49944520
    Color/Finish
    $1.62 each
    Add to Cart
    DEWALT Cordless 4-1/2 in. Lithium-ion Grinder
    Part #DDCG412B

    4-1/2 in

    $129.00 each
    Add to Cart
    DEWALT 11A 12 in. Small Angle Grinder
    Part #DDWE402

    11

    $107.63 each
    Add to Cart
    Milwaukee® M12 FUEL™ 3 in. 12V Compact Cut Off Tool Kit in Red
    Part #M252221XC

    12V

    $199.00 each
    Add to Cart
    Milwaukee® M18™ 4-1/2 in. or 5 in. Grinder Slide Switch with Lock-On (Less Case and Battery Pack)
    Part #M278120

    15 in

    $179.00 each
    Add to Cart
    LENOX® 7/8 x 4-1/2 in. Angle Grinder Cut-Off Wheel
    Part #L1972921

    7/8 in

    $18.61 each
    Add to Cart
    Milwaukee® M18™ 1/4 in. Die Grinder Kit
    Part #M278422

    1/4 in

    $419.00 each
    Add to Cart
    Milwaukee® M18™ 4-1/2 in. Cordless Cut-Off/Grinder - Bare Tool
    Part #M268020

    18V

    $119.00 each
    Add to Cart
    Milwaukee® M18 Fuel™ 8500 RPM Braking Grinder Kit
    Part #M278322

    8500

    $479.00 each
    Add to Cart