• Sanders, Grinders & Polishing Tools
  • Filter

    No Results.

    Cancel

    26 results for "Sanders"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Milwaukee® MX Fuel™ Lithium-ion Cordless Breaker Hammer Drill
    Part #MMXF3681XC

    REDLITHIUM™

    $2,499.00 each
    Add to Cart
    Milwaukee® 3 in. Cordless 18V Random Orbit Sander
    Part #M264820

    18V

    $99.00 each
    Add to Cart
    Porter Cable 2A Orbital Finish Sander
    Part #POR380

    2

    $52.25 each
    Add to Cart
    Porter Cable 12-1/2 in. Belt Sander with Dust Pickup
    Part #P352VS

    12-1/2 in

    $231.57 each
    Add to Cart
    Porter Cable 1.9A Random Orbital Sander
    Part #POR382

    1.9

    $67.14 each
    Add to Cart
    Milwaukee® M18™ M18 RANDOM ORBIT SANDER KIT
    Part #M264821

    M264821

    $219.00 each
    Add to Cart
    DEWALT MAX XR® Cordless 20V Sander
    Part #DDCW210B

    20V

    $129.00 each
    Add to Cart
    Saint-Gobain Abrasives/Norton Blaze® 1/2 x 18 in. 60 µm Premium File Belt
    Part #N69957398022

    18 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Ingersoll Rand 6 in. Air Sander
    Part #I311A

    6 in

    $106.50 each
    Add to Cart
    Dynabrade 13000 RPM Detail Sander
    Part #D57900

    13000

    $500.00 each
    Add to Cart
    DEWALT Corded 2.3A 120V Sheet Palm Grip Sander Kit 1/4 in.
    Part #DDWE6411K

    2.4

    To see availability for this product,
    personLog In
    or Get Online Access
    $49.00 each
    Dynabrade Dynaline 2400 RPM Non-vacuum Sander
    Part #DYN57400

    2400

    $678.00 each
    Add to Cart
    Dynabrade 3200 RPM 7 Degree Offset Rotary Buffer
    Part #DYN51400

    3200

    $682.00 each
    Add to Cart
    Dynabrade DynaLocke 12000 RPM Dual Action Sander
    Part #D58430

    12000

    $488.00 each
    Add to Cart
    Dynabrade 25000 RPM 7 Degree Offset Disc Sander
    Part #D48503

    25000

    $394.00 each
    Add to Cart
    Dynabrade 6000 RPM Right Angle Disc Sander
    Part #DYN52657

    6000

    $783.00 each
    Add to Cart
    Dynabrade Dynafile Abrasive Belt Tool
    Part #D14000

    .5 hp

    $628.00 each
    Add to Cart
    Porter Cable 11-1/2 in. Right Angle Random Orbital Sander
    Part #P7346SP

    11-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $178.67 each
    Dynabrade DynaLocke 12000 RPM Dual Action Sander
    Part #D58435

    12000

    $488.00 each
    Add to Cart
    Ingersoll Rand 7 in. Air Angle Sander
    Part #I313A

    7 in

    $360.80 each
    Add to Cart