• Waterworks Tools
  • Filter

    No Results.

    Cancel

    28 results for "Hooks & Lifters"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Pollardwater 36 in. Manhole Cover Hook with 90 Degree Handle
    Part #PP55308
    Color/Finish
    $47.20 each
    Add to Cart
    Pollardwater 24 in. Manhole Cover Hook with 90 Degree Handle
    Part #PP55307
    Color/Finish
    $37.75 each
    Add to Cart
    36 in. Manhole Cover Hook with Offset
    Part #PP55309
    Color/Finish
    $47.20 each
    Add to Cart
    KP Iron Foundry 23-3/4 in. Type Gear Operator Grate Only
    Part #K2412GRATE

    23-3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    U.S.SAWS 300 lb. Magnetic Manhole Lid Remover
    Part #UUS30178RT

    250

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Trumbull Industries 36 x 5/8 in. Manhole Cover Hook
    Part #T3674290

    36 in

    Call for Pricing
    Pollardwater 36 in. Stainless Steel Meter Box Lid Lifter
    Part #PP41017

    36 in

    $36.25 each
    Add to Cart
    Trumbull Industries 24 x 5/8 in. Manhole Cover Hook
    Part #T3674286

    24 in

    Call for Pricing
    REED 26 x 36 in. Manhole Hook Handle
    Part #R02303

    35-1/2 in

    $33.63 each
    Add to Cart
    REED 26-1/2 in. Manhole Hook
    Part #R02301

    26-1/4 in

    $26.23 each
    Add to Cart
    Cherne 24 in. Manhole Cover Hook
    Part #C015443

    24 in

    $137.07 each
    Add to Cart
    Aco Polymer Products Grate Remover Tool for Aco Polymer SlabDrain HSK
    Part #A01318

    Aco Polymer SlabDrain HSK

    $24.00 each
    Add to Cart
    Pollardwater 24 in. Manhole Cover Hook with Offset
    Part #PP55306
    Color/Finish
    Call for Pricing
    Pollardwater 36 in. Manhole Cover Hook
    Part #PP55301
    Color/Finish
    $47.20 each
    Add to Cart
    Bingham & Taylor Tee Handle Lid Lifter Extension
    Part #BETD325
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Mueller Company Pipe Remover Tool for Mueller Insta-Tite
    Part #M506336

    Mueller Insta-Tite®

    $9.98 each
    Add to Cart
    Pipeline Products 5/8 in. Shaft Manhole Hook
    Part #PMH200

    5/8 in

    Call for Pricing
    U.S.SAWS 34 in. Magnetic Valve Cover Remover
    Part #UUS30298

    34 in

    Call for Pricing
    30 in. Round Steel Handy Hook
    Part #THH30S
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    42 in. Round Steel Handy Hook
    Part #THH42S
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Cherne 24 in. Manhole Cover Hook with Flat Handle
    Part #C251429

    24 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $89.37 each