• Valves
  • Filter

    No Results.

    Cancel

    215 results for "Sillcocks"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Prier Products C-144 Series 4 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D04
    $34.74 each
    Add to Cart
    Prier Products C-144 Series 6 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D06
    $36.83 each
    Add to Cart
    Prier Products C-144 Series 8 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D08
    $39.03 each
    Add to Cart
    Prier Products C-144 Series 10 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D10
    $41.11 each
    Add to Cart
    Prier Products C-144 Series 12 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D12
    $43.43 each
    Add to Cart
    Prier Products C-144 Series 14 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
    Part #PC144D14
    $45.52 each
    Add to Cart
    PROFLO® Anti-siphon and Frost-proof Brass 10 in. MPT x Sweat Sillcock
    Part #PF73ASD10

    10 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $29.45 each
    Sioux Chief Brass 1/2 in. CPVC Sillcock
    Part #S117C22

    1/2 in x 1 5/8 in

    $15.38 each
    Add to Cart
    Prier Products C-144 Series 6 in. PEX Anti-Siphon Non Freeze Wall Hydrant
    Part #PC144X06
    $36.83 each
    Add to Cart
    Prier Products C-144 Series 8 in. PEX Anti-Siphon Non Freeze Wall Hydrant
    Part #PC144X08
    $39.03 each
    Add to Cart
    Prier Products C-144 Series 10 in. PEX Anti-Siphon Non Freeze Wall Hydrant
    Part #PC144X10
    $41.11 each
    Add to Cart
    Prier Products C-144 Series 12 in. PEX Anti-Siphon Non Freeze Wall Hydrant
    Part #PC144X12
    $43.43 each
    Add to Cart
    PROFLO® PF74SDC Angle Brass 1/2 x 3/4 in. PEX x Hose Thread Sillcock
    Part #PF74PDC

    1/2 in x 3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $13.83 each
    Prier Products P-164 Series 6 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164D06
    $40.51 each
    Add to Cart
    Prier Products P-164 Series 8 in. Freezeless Wall Hydrant
    Part #PP164D08
    $42.93 each
    Add to Cart
    Prier Products P-164 Series 10 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164D10
    $45.22 each
    Add to Cart
    Prier Products P-164 Series 12 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164D12
    $47.77 each
    Add to Cart
    Prier Products P-164 Series 14 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164D14
    $50.07 each
    Add to Cart
    PROFLO® Angle Brass 1/2 in. IPS Sillcock
    Part #PFX74DC
    $10.31 each
    Add to Cart
    PROFLO® Angle Brass 3/4 in. IPS Sillcock
    Part #PFX74FC
    $13.36 each
    Add to Cart
    Champion-Arrowhead 365SWLF Anti-siphon Brass 3/4 in. Sweat Sillcock
    Part #A365SW

    3/4 in

    Call for Pricing
    PROFLO® PFWF Series 1/2 in. FPT Area Wall Faucet in Rough Chrome
    Part #PFWFDRC
    To see availability for this product,
    personLog In
    or Get Online Access
    $34.93 each
    PROFLO® PFWF Series 3/4 in. FPT Area Wall Faucet in Rough Chrome
    Part #PFWFFRC
    To see availability for this product,
    personLog In
    or Get Online Access
    $34.93 each
    Champion-Arrowhead Brass 1/2 x 3/4 in. FIP x Hose Thread Sillcock
    Part #A265LF

    1/2 in x 3/4 in

    Call for Pricing
    Prier Products P-164 Series 4 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164X04

    1/2 in

    $38.22 each
    Add to Cart
    400 Series 4 in. Residential Anti-Siphon Wall Hydrant
    Part #P47804
    $30.07 each
    Add to Cart
    400 Series 6 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
    Part #P47806
    $32.09 each
    Add to Cart
    400 Series 8 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
    Part #P47808
    $34.21 each
    Add to Cart
    400 Series 10 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
    Part #P47810
    $36.22 each
    Add to Cart
    400 Series 12 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
    Part #P47812
    $38.46 each
    Add to Cart
    Zurn Z1341 1/2 in. FPT Loose Key Wall Mount Faucet in Polished Chrome
    Part #ZZ1341P12RC
    $58.50 each
    Add to Cart
    Zurn Z1341 3/4 in. FPT Loose Key Wall Mount Faucet in Polished Chrome
    Part #ZZ1341P34RC
    To see availability for this product,
    personLog In
    or Get Online Access
    $72.25 each
    Prier Products C-144 Series 1/2 in. Freezeless Wall Hydrant
    Part #PC144XXC

    1/2 in

    $27.19 each
    Add to Cart
    Prier Products P-164 Series 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164T04

    1/2 in

    $42.19 each
    Add to Cart
    Prier Products P-164 Series 4 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164D04

    1/2 in

    $38.22 each
    Add to Cart
    Prier Products P-164 Series 8-1/4 x 3/4 x 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant
    Part #PP164T08
    $47.16 each
    Add to Cart
    Watts Series LFSC 1/2 in. Brass Female IPS Sillcock Faucet
    Part #WLFSC4D

    1/2 in x 3/4 in

    $12.75 each
    Add to Cart
    PROFLO® PF73 Frost-proof Brass 10 in. MPT x Sweat Sillcock
    Part #PF73D10
    To see availability for this product,
    personLog In
    or Get Online Access
    $25.24 each
    PROFLO® PF73 Frost-proof Brass 12 in. MPT x Sweat Sillcock
    Part #PF73D12
    To see availability for this product,
    personLog In
    or Get Online Access
    $26.56 each
    Prier Products C-144 Series 4 in. Anti-Siphon Freezeless Hydrant
    Part #PC144W04
    $34.74 each
    Add to Cart
    Prier Products C-144 Series 8 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter
    Part #PC144W08
    $39.03 each
    Add to Cart
    Prier Products C-144 Series 1/2 x 1/2 in. Residential Anti-Siphon Wall Hydrant
    Part #PC144W10
    $41.11 each
    Add to Cart
    Prier Products C-144 Series 12 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter
    Part #PC144W12
    $43.43 each
    Add to Cart