• Home
  • Filter

    No Results.

    Cancel

    37 results for "Weksler Instruments"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Weksler Instruments 125 psi 1/4 in. FIP x FIP Gauge Cock
    Part #WA10

    125

    Call for Pricing
    Weksler Instruments 2-1/2 in. 30 psi Black Steel and Brass Utility Pressure Gauge
    Part #W25TL4P2

    30

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 4-1/2 in. 100 psi Pressure Gauge
    Part #WEA140100

    100

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 3-1/2 x 1/4 in. 200 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA13YPH4LW
    Call for Pricing
    Weksler Instruments 3-1/2 x 1/4 in. 300 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA13YPJ4LW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 4-1/2 x 1/4 in. 60 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA14YPE4LW
    Call for Pricing
    Weksler Instruments 4-1/2 x 1/4 in. 100 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA14YPF4LW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 4-1/2 x 1/4 in. 160 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA14YPG4LW
    Call for Pricing
    Weksler Instruments 4-1/2 x 1/4 in. 200 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA14YPH4LW
    Call for Pricing
    Weksler Instruments 4-1/2 x 1/4 in. 300 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
    Part #WBA14YPJ4LW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 2-1/2 in. 600 psi Pressure Gauge
    Part #WBY12YPM4LW

    600

    Call for Pricing
    Weksler Instruments 2 x 1/2 in. 40 to 260F NPT Straight Thermometer
    Part #W152FK

    40 to 260 Deg F

    Call for Pricing
    Weksler Instruments 4 x 3/4 in. Brass Thermowell
    Part #WS3B4

    4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 2-1/2 x 1/4 in. 30 psi Lower Mount Utility Gauge
    Part #WUA25J4L

    30

    Call for Pricing
    Weksler Instruments 2-1/2 in. 200 psi Stainless Steel Pressure Gauge
    Part #WBY12YPH4LW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 2-1/2 in. 300 psi Stainless Steel Pressure Gauge
    Part #WBY12YPJ4LW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 9 in. 30 to 240F Adjustable Thermometer with 3-1/2 in. Stem
    Part #WAS5H942AL

    30 to 240 Deg F

    Call for Pricing
    Weksler Instruments 160 psi Pressure Gauge
    Part #WEA140160

    160

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 1/4 in. 1500 psi IPS Bronze Air/Gas Pressure Snubber
    Part #WG41

    1500

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 2-1/2 x 1/4 in. 160 psi Stainless Steel NPT Pressure Gauge
    Part #WBY12YPG4LW

    160

    Call for Pricing
    Weksler Instruments 3-1/2 x 1/4 in. 100 psi Stainless Steel Lower Mount Pressure Gauge
    Part #WBA13YPF4LW

    100

    Call for Pricing
    Weksler Instruments 2 x 1/2 in. 40 to 260F NPT Angle Thermometer
    Part #W153FK

    40 to 260 Deg F

    Call for Pricing
    Weksler Instruments 6 x 3/4 in. Brass Thermowell Lag
    Part #WT1M3D2E

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Weksler Instruments 4-1/2 in. 100 psi Pressure Gauge
    Part #WEA14C

    100

    Call for Pricing
    Weksler Instruments 30 psi Pressure Gauge
    Part #WUA25A4L

    30

    Call for Pricing
    Weksler Instruments 6 in. Thermometer Well
    Part #WT1M3D2

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing