• Home
  • Filter

    No Results.

    Cancel

    45 results for "Windsor"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Windsor Sensor Bag for Windsor CVU HEPA and Sensor S2 HEPA Upright Vacuums (Pack of 10)
    Part #W98406430

    Windsor SR12, SR15 and SRXP12 Vacuum Cleaners

    $18.99 per pack
    Add to Cart
    Windsor Sensor™ XP 12 in. Commercial Upright Vacuum Cleaner
    Part #W10120240

    12 in

    $541.20 each
    Add to Cart
    Windsor Sensor™ S 12 in. 1.6 hp Commercial Upright Vacuum Cleaner
    Part #W10120210

    12 in

    $445.00 each
    Add to Cart
    Windsor Versamatic® Vacuum Micro Filter for Windsor S12, S15, S18, XP12, XP15, and XP18 Sensor
    Part #W86005220

    S12, S15, S18, XP12, XP15, and XP18 Sensor®

    $29.54 each
    Add to Cart
    Windsor Clipper™ 12 12 gal 115V Carpet Extractor
    Part #W10080250

    12 gal

    To see availability for this product,
    personLog In
    or Get Online Access
    $3,788.40 each
    Windsor 12/120V Hospital Grade Misting System
    Part #W10070820

    12/120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Windsor Vital Oxide® 4 gal Vital Oxide Disinfectant Cleaner 4 Pack
    Part #W86395580

    4 gal

    $186.00 per case
    Add to Cart
    Windsor Red Carpet iCapsol™ 1 gal Carpet Cleaner in Red
    Part #W86952260

    1 gal

    $155.00 each
    Add to Cart
    Windsor 1000 psi Electric Power Washer
    Part #K11061600

    1000 psi

    To see availability for this product,
    personLog In
    or Get Online Access
    Windsor Sensor™ XP 18 in. Commercial Upright Vacuum Cleaner
    Part #W10120300

    18 in

    $754.40 each
    Add to Cart
    Windsor Recover™ 12 120V 12 gal Wet & Dry Vacuum
    Part #W98408440

    12 gal

    To see availability for this product,
    personLog In
    or Get Online Access
    $697.00 each
    Windsor Exhaust Filter for Windsor XP12, SR12 SR15, SR18 and XP15 Versamatic and Sensor
    Part #W86141450

    XP12, SR12 SR15, SR18 and XP15 Versamatic and Sensor®

    $9.86 each
    Add to Cart
    Windsor Compass Shine™ 1 gal Concentrated Bathroom Cleaner
    Part #W86952420

    1 gal

    To see availability for this product,
    personLog In
    or Get Online Access
    $135.00 each
    Windsor Versamatic® 14 in. Upright Dual-Motor Vacuum Cleaner
    Part #W10120500

    14 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $672.40 each
    Windsor Sensor™ 12 in. Vacuum Cleaner
    Part #W10120700
    $483.80 each
    Add to Cart
    Windsor Sensor™ 14 in. Vacuum Cleaner
    Part #W10120710
    $602.70 each
    Add to Cart
    Windsor Brush Roller for Windsor S15 Vacuum
    Part #W86138490

    S15 Vacuum

    $54.08 each
    Add to Cart
    Windsor Vacuum Filter Exhaust in White
    Part #W86141400
    Color/Finish
    $16.64 each
    Add to Cart
    Windsor Versamatic® Plus 18 in. Commercial Upright Vacuum Cleaner
    Part #W10120530

    18 in

    $890.52 each
    Add to Cart
    Windsor Vacuum Cleaner for Windsor Sensor S2 Upright Vacuum
    Part #W86394540

    Sensor® S2 Upright Vacuum

    $24.08 each
    Add to Cart
    Windsor 12 in. Vacuum Cleaner Brush Strip
    Part #W86397630

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access