0 items

Form Meets Function In a One-Piece Toilet


Form Meets Function in a One-Piece Design

The Adair toilet from Kohler combines striking organic lines with a slim tank and delivers form and function in a one-piece design. An excellent value, the Adair toilet offers a slim tank and pared-down oval form, making this compact, high efficiency toilet perfect for smaller spaces.

Why Adair?

  • One-piece design offers a seamless, easy-to-clean design
  • An elongated bowl offers added room and comfort
  • An optional comfort height bowl makes sitting and standing easier
  • Grip-Tight Cachet® Q3 functionality allows the seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • When compared to a 3.5 gpf toilet, the Adair 1.28 gpf saves up to 16,500 gallons per year - without sacrificing performance
  • The Bold Performance Guarantee from Kohler
Kohler Adair Toilet Application

Not only is the Adair toilet easy on the eyes, it boasts the best in bathroom technology and water conservation. Adair's single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing. The Class Five® flushing technology offers plug- and lead-free performance, extraordinary flushing and better rinsing power for a cleaner bowl. The Adair also meets the strict EPA flushing guidelines, including using at least 20% less water than a 1.6 gallon toilets.

Kohler Adair SKU chart

WaterSense® - labeled toilets use at least 20% less water than standard 1.6-gallon toilets while still meeting strict flushing performance guidelines. savewateramerica.com

Adair one-piece toilet is available in 11 color options: White (-0), Black Black™ (-7), Mexican Sand™ (-33), Almond (-47), Innocent Blush (-55), Thunder™Grey (-58), Ice™Grey (-95), Biscuit (-96), Sandbar (-G9), Cashmere™ (-K4) and Dune (-NY)