0 items

000862-1400A Aquaseal Brass Faucet Seats 2-Pack

A0008621400AP

Color Finish

(Pricing is for Polished Chrome)

$5.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Pair of valve seats

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Lincoln Products Aquaseal®, Heritage and Re-Nu Cartridge
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
GSA Approved
No
IAPMO Listed
No
Length
13/32 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday