0 items

Broan Nutone 37000 Series 36 in. 160 cfm Under Cabinet Hood Shell Only in Stainless Steel

B373604

Color Finish

(Pricing is for Stainless Steel)

$131.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
2
CFM
160
Collection
37000 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Duct Size
7 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
6 in
Hood Vent Type
Under Cabinet
Material
Stainless Steel
Sones
6.5
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday