0 items

1-1/2 in. 3000# Stainless Steel Socolet

SOLJE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
2-1/2 in - 2 in
Material
Stainless Steel
Outlet Size In
1.5
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday