1-1/2 in. PVC DWV Male Trap Adapter with Washer & Plastic Nut

You last purchased this on
 

Streamline® 1-1/2 in. PVC DWV Male Trap Adapter with Washer & Plastic Nut

This product requires certification to purchase.
You last purchased this on
 

Streamline® 1-1/2 in. PVC DWV Male Trap Adapter with Washer & Plastic Nut

  • Fast #
  • Part #PDWVMTANJ
  • Item #2479867
  • Manufacturer Part #06410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Not affected by either galvanic or electrolytic action
  • Excellent performer due to a 2000 PSI stress design
  • Made in the USA
  • Meets ASTM standard D2665 and D 3311
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Trap Adapter
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
Yes
Type:
PDWVMTANJ