0 items

1-1/2 in. P-Trap with Clean-Out

I68302

Inside Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Los Angeles Style Cast Brass "P" Trap with Cast Brass Slip Joint Nut

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Cast Brass
NSF Certified
No
P-Trap Design
Single Piece

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday