0 items

1-1/2 in. Threaded with 2 in. Oval Handle

J112011030

  • SIZE
  • PRICE

DESCRIPTION

  • Fits 1" to 1 1/4" standard bore and 3/4" to 1" full bore
  • Saves space and may be padlocked to retain the valve in the open or closed position

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Handle Material
Carbon Steel
Handle Type
Locking Oval
Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday