0 items

FNW 1-1/4 - 1-1/2 in. Blank Sleeve Handle Open Right for 410A and 411A Series Brass Body Ball Valves

FNW410AORGHHJ

Valve Size

(Pricing is for 1-1/4 in - 1-1/2 in)

$41.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 842, ANSI Class 125, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
410A and 411A Series Brass Body Ball Valves
CSA Certified
CSA 9.1, CSA Class 3371 1988, CSA Class 3371 1992, CSA Class 3371 1994, CSA Class 3371 2008, CSA Class 3371 2010, CSA Class 3371 2012
Color Finish
Orange
FM Approved
Yes
GSA Approved
No
Handle Material
Vinyl
Handle Type
Sleeve
NSF Certified
No
Valve Size
1-1/4 in - 1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday