0 items

Merit® 1-1/4 in. 300# Steel Domestic Threadolet

A03631903

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
Collection
Merit®
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in - 2-1/2 in
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
1.25
Pressure Class
300#
Type
Threadolet

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday