0 items

DriscoPlex®6500 1-1/4 in. DR 10 IPS MDPE Pressure Pipe

PEI10MH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
Length
100 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1-1/4 in
Pressure Class
80#
Schedule Class
DR 10
Wall Thickness
0.166 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday