0 items

Anvil 1-1/4 x 1 x 1-1/4 in. FNPT x MNPT 150# Street Black Malleable Iron Reducing Tee

BSTHGH

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.3
Clean Bagged
No
Coating
Black
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in x 1 in x 1-1/4 in
Fitting Type
Reducing, Street
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday