1-1/2 in. Flared 150# Galvanized Malleable Iron Flange

You last purchased this on
 

1-1/2 in. Flared 150# Galvanized Malleable Iron Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Flared 150# Galvanized Malleable Iron Flange

  • Fast #
  • Part #GFFJ
  • Item #7598
  • Manufacturer Part #0311105803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Coating: Galvanized
  • Flange Type: Floor
  • Manufacturer may vary by location
  • Domestic
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
Flare
End Connections:
FPT x Flare
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Type:
Floor
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#