1-1/2 in. 150# SS 316 Threaded Tee SP114 Stainless Steel
1-1/2 in. 150# SS 316 Threaded Tee SP114 Stainless Steel
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 1.72 lb