1-1/2 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

1-1/2 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS14LW4J
  • Item #79906
  • Manufacturer Part #14LW4J
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME SA-403
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No