1-1/2 x 3/4 x 1-1/2 in. FPT 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1-1/2 x 3/4 x 1-1/2 in. FPT 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 x 1-1/2 in. FPT 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTJFJ
  • Item #161240
  • Manufacturer Part #ZMGTR070407
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Tee Type: Reducing
  • Material: Malleable Iron
  • Import
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Residential
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in x 3/4 in x 1-1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
Yes