0 items

Montreux 1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle

AX16515

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated spray for less splashing
  • Ceramic cartridge for extended product life
  • Includes pop-up assembly
  • Low-flow compliant - 1.2 GPM

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
44 psi
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
3-7/8 in
Spout Reach
5-5/8 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday