0 items

1/2 in. Atmospheric Vacuum Breaker in Polished Chrome

A3810306

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compact and easy to maintain
  • Corrosion resistant bronze body
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 13.25 SEER
  • Extended warranties available
  • Heat resistant silicon seat disc
  • Made in the USA
  • Suitable for hot or cold water serivce

SPECIFICATIONS

CSA Certified
CSA B64.1.1
Color Finish
Polished Chrome
IAPMO Listed
Yes
Material
Cast Bronze
Maximum Pressure
125 psi
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday