0 items

1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve

MBX13900

Color Finish

Starting at $55.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 1/2" FIP X 3/8" OD comp
  • Quarter-turn design
  • Use for toilets and sinks

SPECIFICATIONS

CSA Certified
Yes
Color Finish
PVD Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FIP
End Connection 2
Compression
End Connections
FIP x Compression
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
UL Listed
No
Valve Body Style
Angle
Valve Operator
Cross Handle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday