0 items

1/2 in x 3/8 in Round Handle Straight Supply Stop Valve in Polished Chrome

MB138973

Valve Size

1/2 in x 3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5/8" O.D. bell flange
  • Straight stop

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
Handle Material
Zinc
Handle Type
Round
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday