0 items

1/2 x 3/8 in. Sweat x Compression Straight Valve Kit

MB13897

Color Finish

Starting at $89.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 5/8" OD bell flange
  • Straight stop

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
Handle Type
Round
Material
Brass
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday