0 items

Powers Fasteners 3 in. Hex Carbon Steel Anchor Screw

P7244SDPWR

Length

3 in

$89.5

$1.79 per FOOT | Order in multiples of 50 FT.

QUANTITY

Enter quantity in multiples of 50

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Drive Type
Hex
Head Diameter
1/2 in
Length
3 in
Material
Carbon Steel
Tool Type
Anchor

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday