0 items

1/2 x 4 in. NPT Schedule 40 Right and Left Black Nipple

BRLNDP

Length

4 in

$9.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 150 psi @ 366° F for steam
  • 150 psi @ 72° F

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Maximum Pressure
150 psi
Origin
Global
Schedule Class
40S

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday