0 items

Belcastel 1 1-3/8 in. Forged Look Flat Bottom Cabinet Knob

HMO6303

Color Finish

Starting at $8.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
13/16 in
Collection
Belcastel 1
Color Finish
Gun Metal
Depth
1-1/16 in
Handle Type
Knob
Material
Zinc
Style
Rustic;Traditional;Transitional
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday