0 items

1/4 in. Female Hex Tee Handle Air Cock

A4156004

Valve Size

1/4 in

$21.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Nut bottom
  • Some parts numbers are available in Polished Brass or Satin Chrome
  • Standard parts are stain brass

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
500
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Size
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday