0 items

1/4 in. NPS Carbon Steel Nipple

GXNB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday