0 items

1/4 x 1/4 in. 4-Branch Trap Primer Distributor

S695D40

Fitting Sizes

1/4 in x 1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Evenly distributes water to each branch every time

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Copper
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday