0 items

Felicity™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle

MS442

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" IPS connections
  • 4" centers
  • ADA
  • Centerset
  • M-PACT® common valve system
  • lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Center Size
4 in
Collection
Felicity™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS, NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday