0 items

Colony® Pro 1.5 gpm Single Lever Handle Kitchen Sink Faucet with Deckplate (Less Spray)

A7074000

Color Finish

Starting at $105.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridges provide a lifetime of drip-free performance
  • Constructed from durable materials
  • Integrated and adjustable stop allows user to set maximum hot temperature to prevent accidental scalding
  • Limited lifetime warranty
  • Maximum installation flexibility with multiple configurations
  • Memory positioning valve will open and close in any temperature position making repetitive tasks easy

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
4-9/10 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No
Width
10-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday