0 items

Cordelia 1.8 gpm 1-Hole Pull Down Spray Kitchen Faucet with Single Lever Handle

MIRXCCD100M

Color Finish

Starting at $255.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverts from spray to stream without shutting off water
  • DockAssure® magnetic sprayhead
  • Maximum deck thickness: 3-1/8"
  • Nylon pull-out hose
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Cordelia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression, UNEF
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-1/6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-3/16 in
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday