0 items

1 in. 300# Steel Domestic Threadolet

A03631902

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in - 1-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday