0 items

1 in. 3000# Forged Steel Socolet

ISOLG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
36 in - 2 in
Material
Carbon Steel, Forged Steel
Outlet Size In
1
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday