1 in. Threaded Standard Global Black Assorted Carbon Steel Nipple (Pack of 60)
1 in. Threaded Standard Global Black Assorted Carbon Steel Nipple (Pack of 60)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 282-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Grade:
- A
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 60
- Schedule Class:
- 40
- UL Listed:
- No