0 items

Anvil 1 in. Carbon Steel Straight Nipple

BNG

Length

Starting at $4.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
2-1/2 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Schedule Class
Standard
Size
1 in x 1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday