0 items

1 in. MNPT Global Brass Nipple

GBRNG

Length

Starting at $4.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Domestic
  • Material: brass

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
MNPT
Fitting Size 1
1 in
Lead Law Compliant
Yes
Length
1 in
Material
Brass
Pressure Class
125#
Size
1 in
Type
Concentric

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday