0 items

FlexTherm® 1 in. Pipe Insulation Tube

N6RU100

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Broad range of chemical resistance
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
  • Halogen free - non-corrosive to pipes
  • Meets requirements of ASTM C 1427
  • Non-porous, Fiber free and, resistant to mold growth
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F

SPECIFICATIONS

ASTM Specifications
ASTM C-1427
Collection
FlexTherm®
Inside Diameter
4-1/8 in
Length
6 ft
Material
Elastomer
Thickness
1 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday