0 items

1 in. MIP Schedule 80 Plastic Nipple

P80NG

Length

Starting at $0.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday