0 items

1 in. Schedule 80 PVC Nipple

S884

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
MIPT
FM Approved
No
Fitting Size 1
1 in
Length
3 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80S
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday