0 items

1 in. Seamless Extra Heavy Carbon Steel Galvanized Nipple

GHDXSNG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Length
2 in
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
Size
1 in
Type
Seamless, Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday