1 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal
1 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Light weight and easily handled, stored, cut, and joined for lower installation costs and easy handling
- Airtech CPVC schedule 80 union soc x soc Viton O-ring seal
- Lower thermal conductivity
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Material: Plastic
- Environmentally responsible
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Cooling Tower, Cooling Water, Irrigation, Pharmaceutical, Refineries, Wastewater, Water, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80