0 items

1 in. x 10 yd. Reflective Safety Tape

HRF1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All tape is rated for use outdoors for a 7-year life span depending on conditions
  • Color code your hydrants for quick I.D. of flow rates
  • Engineer grade reflective
  • Great on hydrants and poles
  • Great on hydrants, poles, barricades, fences, buildings, etc.
  • These tapes have an aggressive adhesive that will adhere to almost any clean, dry and smooth surface
  • These tapes offer vibrant daytime visibility with reflective properties for nighttime use

SPECIFICATIONS

ASTM Specifications
ASTM D-4596-01
Application
Barricades, Building, Fence, Indoor, Outdoor, Poles, Road
Color Finish
White
Length
30 ft
UL Listed
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday