0 items

Penn 1-Light Medium E-26 Base Pendant

PP5070

Color Finish

Starting at $113.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear glass globe
  • Modern take on vintage electric
  • Polished Nickel finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Penn
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
9-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
12-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
78-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday